Shop All Cases and Totes
Storsystem
Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3
Mfr # CE1950LG-AK0004-3
Zoro # G3922262
product price: $122.99
/pk 3, $41.00/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material High Impact Polystyrene
- Width 12.25 in
- Depth 16.75 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1950LG-AK0004-3
- Zoro # G3922262
- UPC # 672975736453
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 12.25 in |
Depth | 16.75 in |
Overall Height | 3 in |
Details
Item | Bin, Tray, Tote |
Color | Gray |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Description
Antimicrobial Slim Line Single Depth Tray in Light Gray & Antimicrobial Lid in Clear + 1 x Antimicrobial 2 Division Insert & 1 x Antimicrobial Single Division Insert – Pack of 3 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Tray, Lid & Dividers are SHATTERPROOF Tray Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Tote Tray & Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 12 1/3" W x 16 3/4" H x 3"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- TZ CASE TZ Case EXC-110 S Aluminum Packaging Case; Silver - 7.75 x 8.5 x 11 in. (EXC-110 S)
- NITE IZE Hook-and-Loop Cell Phone Holster XL, Black (CCSXL-03-01)
- Storsystem Cases and Totes