Shop All Cases and Totes
Storsystem
Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Clr Lid Kit
Mfr # CE1952CL-AK0301-1
Zoro # G3920040
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material High Impact Polystyrene
- Width 12.25 in
- Depth 16.75 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1952CL-AK0301-1
- Zoro # G3920040
- UPC # 672975736132
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 12.25 in |
Depth | 16.75 in |
Overall Height | 6 in |
Details
Item | Bin, Tray, Tote |
Color | Clear |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Bin Color | Clear |
Description
Antimicrobial Slim Line Double Depth Tray in Clear & Antimicrobial Lid in Clear + 1 x Antimicrobial 4 Division Insert & 1 x Antimicrobial 3 Division Short Insert Kit – Pack of 1 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Tray, Lid & Dividers are SHATTERPROOF Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM8)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- ENCORE PACKAGING Front Action Sealer, Traditional, 5/8" (EP-1250-58)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- EVEREST Everest 077-CCA Utility Bag with Tablet Pocket - Charcoal (077-CCA)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- Storsystem Cases and Totes