Shop All Cases and Totes
Storsystem
Antimicrobial Slim Line Dbl 6"D Tote Tray/Divider & Gry Lid Kit, PK3
Mfr # CE1952LG-AK0301-3
Zoro # G3920284
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material High Impact Polystyrene
- Width 12.25 in
- Depth 16.75 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE1952LG-AK0301-3
- Zoro # G3920284
- UPC # 672975736682
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 12.25 in |
Depth | 16.75 in |
Overall Height | 6 in |
Details
Item | Bin, Tray, Tote |
Color | Gray |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Bin Color | Gray |
Description
Antimicrobial Slim Line Double Depth Tray in Light Gray & Antimicrobial Lid in Clear + 2 x Antimicrobial Single Division Insert Kit – Pack of 3 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Tray, Lid & Dividers are SHATTERPROOF Tray Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Tote Tray & Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- PRESSMAN The Original Rummikub® Classic Game (040004)
- TARIFOLD Desktop Document Display, 20 In L (D291)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Clear (CE1950CL-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- Storsystem Cases and Totes