Shop All TV Stands & Entertainment Centers
Storm Shell
Weatherproof 75" Outdoor TV Enclosure
Mfr # SS-75
Zoro # G606876648
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 71.5
- Material Polycarbonate
- Capacity 154 lbs
- Height 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Shell
- MFR # SS-75
- Zoro # G606876648
- UPC # 810109080342
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Width | 8.5 |
Length | 71.5 |
Height | 44 |
Details
Material | Polycarbonate |
Capacity | 154 lbs |
Color | Black |
Weight | 61 |
Description
The Storm Shell weatherproof TV enclosure provides year around weatherproof protection for your flat screen TV. The extendable, articulating TV mount is included. Storm Shell is impact resistant and UV resistant. The front cover is easily removed and can be locked and secured. The extendable, full-motion articulating TV mount extends and swivels 180 degrees for unimpeded TV viewing. The wall mounting bracket is included. Fits TV's up to 75". Max TV dimensions- (LxHxD) 66.70" x 38.50" x 4.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Black (224BMC8)
- SAFAVIEH Ozark 2 Door 1 Shelf Media Stand, Sand (MED5700D)
- DAPHNES DINNETTE 60 in. TV Stand, Espresso (DA2450135)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, Rustic Brown and Black (236BMC98)
- FURRION Furrion DV1230BL Black Entertainment System (F6N-DV1230BL)
- Storm Shell TV Stands & Entertainment Centers