Shop All TV Mounts & Stands
Storm Shell
Weatherproof 65 in. Outdoor TV Enclosure
Mfr # SS-65
Zoro # G306005416
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 38.5 in.
- Width 8 in.
- For Use With Outdoor
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Shell
- MFR # SS-65
- Zoro # G306005416
- UPC # 850007724009
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 38.5 in. |
Width | 8 in. |
Length | 62.5 in. |
Details
Item | Outdoor TV Enclosure |
Color | Black |
For Use With | Outdoor |
Material | Polycarbonate |
Weight Capacity | 148 lbs |
Includes | Hard Shell Cover, TV Wall Mount Bracket, standard assembly and mounting hardware, and assembly and installation instructions. |
Description
The Storm Shell weatherproof TV enclosure provides year around weatherproof protection for your flat screen TV. The extendable, articulating TV mount is included. The Storm Shell is impact resistant and UV resistant. The front cover is easily removed and can be locked and secured. The extendable, full-motion articulating TV mount extends and swivels 180 degrees for unimpeded viewing. The wall mounting bracket is also included. Fits TVs up to 55"-65" MAX TV dimensions- (LxHxD) 58.25 in. x 34.5 in. x 4.00 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- ILC Replacement for Panasonic Hhr-p103 (HHR-P103 PANASONIC)
- ILC Replacement for Midland Batt-5r Battery (BATT-5R)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- STORM SHELL Weatherproof 55 in. Outdoor TV Enclosure (SS-55)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- CHIEF MANUFACTURING Universal Rpa (RPAU)
- DYNO DYNO: TV Mount 32-80' Tilt, Vesa 600-500- (DYN-180232)
- Storm Shell TV Mounts & Stands