Shop All TV Mounts & Stands
Storm Shell
Weatherproof 55 in. Outdoor TV Enclosure
Mfr # SS-55
Zoro # G506005421
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 33.8 in.
- Width 8 in.
- For Use With Outdoor
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Shell
- MFR # SS-55
- Zoro # G506005421
- UPC # 854271005659
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 33.8 in. |
Width | 8 in. |
Length | 54.6 in. |
Details
Item | Outdoor TV Enclosure |
Color | Black |
For Use With | Outdoor |
Material | Polycarbonate |
Weight Capacity | 148 lbs |
Includes | Hard Shell Cover, TV Wall Mount Bracket, standard assembly and mounting hardware, and assembly and installation instructions. |
Description
The Storm Shell weatherproof TV enclosure provides year around weatherproof protection for your flat screen TV. The extendable, articulating TV mount is included. The Storm Shell is impact resistant and UV resistant. The front cover is easily removed and can be locked and secured. The extendable, full-motion articulating TV mount extends and swivels 180 degrees for unimpeded viewing. The wall mounting bracket is also included. Fits TVs from 45"55" MAX TV dimensions- (LxHxD) 50.4 in. x 30.10 in. x 4.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Honda Suzuki Yamaha (YTX20L-BS434)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (10 pk) (48-21-2310)
- EGO Backpack Harness (BHX1001)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- MONOPRICE Commercial Series Portrait & Landscape 360 Full-Motion Articulating TV (40107)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- MANHATTAN Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One (461382)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43114S)
- Storm Shell TV Mounts & Stands