Shop All TV Stands & Entertainment Centers
Storm Shell
Pro Weatherproof 55" Outdoor TV Enclosure
Mfr # SS-55-PRO
Zoro # G506876649
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 97 lbs
- Color Black
- Weight 90 lbs
- Length 55.75 In.
- Height 34.5 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storm Shell
- MFR # SS-55-PRO
- Zoro # G506876649
- UPC # 810109083121
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 55.75 In. |
Height | 34.5 In. |
Width | 9 In. |
Details
Capacity | 97 lbs |
Color | Black |
Weight | 90 lbs |
Material | Metal |
Description
Storm Shell Pro Series weatherproof TV enclosures let you turn any regular flat screen TV into an outdoor TV! The rugged metal enclosure provides a sleek, ultra-durable, and weatherproof enclosure for your TV. Includes the extendable, articulating TV arm Mount which integrates perfectly with your Storm Shell enclosure. The front doors can be secured or removed for unobstructed viewing. Includes a power strip and built-in fan for heat management. Fits TV's up to 55".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- OIF Leather Task Chair (0280)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- FASTTRACK Zena Corner TV Stand; Espresso (FA143828)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Beige (TVFP4-BG)
- ABACUS Crosley Furniture LaFayette 48 in. Corner TV Stand in Vintage Mahogany Finish (AB96690)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- Storm Shell TV Stands & Entertainment Centers