Shop All Micrometers
Storm
Micrometer, 4"
Mfr # 3M104-00
Zoro # G1706527
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Easy to Read Markings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3M104-00
- Zoro # G1706527
- UPC # 780538009064
- Country of Origin China
- Category Micrometers
Details
Item | Swiss Style Micrometer |
Resolution | 0.0001" |
Range | 3 to 4" |
Features | Easy to Read Markings |
Description
Micrometer,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Allis Tissue Forcep, 6", 4x5, One Gold Ring (CYZR-0134)
- ITL 1000V Insulated Nut Driver, 9/16 inch (02336)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- CRESCENT T27 x 1" Security Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1TR27-25)
- STORM Micrometer, 5" (3M105-00)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- STORM Rotor Micrometer, .3" - 1.3" (3M130-00)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- Storm Precision Gauges & Accessories