Shop All Micrometers
Storm
Micrometer, 3"
Mfr # 3M103-00
Zoro # G1706509
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Easy to Read Markings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3M103-00
- Zoro # G1706509
- UPC # 780538009057
- Country of Origin China
- Category Micrometers
Details
Item | Swiss Style Micrometer |
Resolution | 0.0001" |
Range | 2 to 3" |
Features | Easy to Read Markings |
Description
Micrometer,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180010)
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- MAG-MATE Hose Corbin Clamp Pliers, Straight, 9 In. (PLC210)
- STORM Rotor Micrometer, .3" - 1.3" (3M130-00)
- STORM Micrometer, 5" (3M105-00)
- STORM Micrometer, 4" (3M104-00)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- Storm Precision Measuring Tools