Shop All Micrometers
Storm
Micrometer, 1"
Mfr # 3M101-00
Zoro # G1706518
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Easy to Read Markings
- IP Rating Not Rated
- Long Form Calibration Certificate No
- Accuracy 0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3M101-00
- Zoro # G1706518
- UPC # 780538009033
- Country of Origin China
- Category Micrometers
Details
Item | Swiss Style Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Easy to Read Markings |
IP Rating | Not Rated |
Long Form Calibration Certificate | No |
Accuracy | 0.0001 in |
Included Certification | None |
Description
Micrometer,1 In., Accuracy 0.0001 in, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- UNI-RAM Uni-ram 102-8126 Secondary Felt Filter Bag (URM-102-8126)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- STORM Micrometer, 4" (3M104-00)
- STORM Rotor Micrometer, .3" - 1.3" (3M130-00)
- STORM Micrometer, 5" (3M105-00)
- MITUTOYO Digimatic Micrometer Head (164-164)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- Storm Precision Measuring Tools