Shop All Micrometers
Storm
Mechanical Digital Micrometer, 1"
Mfr # 3M201-00
Zoro # G1706658
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1"
- Operation Mechanical, Digital
- Features Easy Reading Odometer Style Readout
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3M201-00
- Zoro # G1706658
- UPC # 780538009125
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer |
Range | 0 to 1" |
Operation | Mechanical, Digital |
Features | Easy Reading Odometer Style Readout |
Thimble | Ratchet |
Description
Mechanical Digital Micrometer,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- STORM Micrometer, 4" (3M104-00)
- STORM Rotor Micrometer, .3" - 1.3" (3M130-00)
- STORM Micrometer, 5" (3M105-00)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- STARRETT Micrometer Digital 10-11" (T216XRL-11)
- Storm Precision Measuring Tools