Shop All Keyboards
Storm Interface
USB Keyboard with T-Ball, 63 Key, IP65, USB
Mfr # 2200 KEYBOARD
Zoro # G8586225
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB
- Cutout Width 13 7/8 in
- Includes 2.5m USB Cable, Gasket
- Number of Keys 63
- Cutout Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # 2200 KEYBOARD
- Zoro # G8586225
- Country of Origin United Kingdom
- Category Keyboards
Dimensions
Cutout Width | 13 7/8 in |
Cutout Height | 4 3/8 in |
Width | 14 11/64 in |
Depth | 2 in |
Height | 4 43/64 in |
Overall Height | 4 5/8 in |
Overall Depth | 3/4 in |
Overall Width | 14 1/8 in |
Details
Item | USB Keyboard with T-Ball |
Connector Type | USB |
Includes | 2.5m USB Cable, Gasket |
Number of Keys | 63 |
IP Rating | IP65 |
Operating Temp. Range | -4 Degrees to 140 Degrees F |
Key Layout | Qwerty |
Features | Responsive Key Action for Rapid, Reliable Data Entry In Tough, Wet or Hostile Conditions, Resistant to Most Commonly Used Clening Agents |
Key Top Material | Polymer |
Case Material | Stainless Steel |
Interface | USB |
Standards | CE, FCC, UL |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Impact Resistant, Vandal Resistant, Water Resistant |
Description
USB Keyboard with T-Ball, Connector Type USB, Key Layout Qwerty, Number of Keys 63, Overall Depth 3/4 in, Overall Height 4 5/8 in, Overall Width 14 1/8 in, Case Material Stainless Steel, Cutout Height 4 1/4 in, Cutout Width 13 7/8 in, Features Operational Life of More than 4 Million Cycles Per Key, RFI/Emi Protection, Includes 2.5 m USB Cable, Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAC Standard Monitor Riser Block (DTA02151)
- TAPCO Battery Pack With Connector (2795-00003)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- SANDISK 32GB AN6MA Extreme microSDHC, SDSQXVF032GAN6M (SDSQXVF-032G-AN6MA)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- KENSINGTON Keyboard, Antimicrobial, White (64406)
- LOGITECH Keyboard/Mouse Set, Wireless, Optical (LOG920002836)
- SECURITYMAN Macally Aluminum Ultra Slim USB Wired Keyboard for Mac & PC (ACEKEYA)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- LIVEWIRE MK270 Wireless Combo with Keyboard and Mouse - (LI59406)
- PANASONIC Inner Blade for Vortex Shaver, WES9068PC (WES9068PC)
- Storm Interface Keyboards