Shop All Data Entry & Display Devices
Storm Interface
Toughened Metal Keypad, 12 Key, IP65
Mfr # PLX SERIES 12 KEY
Zoro # G8586304
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 12
- IP Rating IP65
- Interface Simple Row & Column Circuit Matrix
- Depth 1/2 in
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # PLX SERIES 12 KEY
- Zoro # G8586304
- Country of Origin United Kingdom
- Category Data Entry & Display Devices
Dimensions
Depth | 1/2 in |
Width | 3 7/8 in |
Height | 4 5/8 in |
Cutout Width | 2 7/8 in |
Cutout Height | 3 5/8 in |
Overall Height | 4 5/8 in |
Overall Depth | 3/8 in |
Overall Width | 3 7/8 in |
Details
Item | Toughened Keypad |
Number of Keys | 12 |
IP Rating | IP65 |
Interface | Simple Row & Column Circuit Matrix |
Standards | BSI, CE |
Case Material | Polymer |
Key Layout | Extended |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Key Top Material | Metal |
Features | Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys |
Includes | Gasket |
Minimum Operating Temperature | -40 Degrees F |
Connector Type | Square Pin |
Resistance Properties | Impact Resistant, UV Resistant, Water Resistant |
Maximum Operating Temperature | 212 Degrees F |
Description
Toughened Keypad, Connector Type Square Pin, Key Layout Extended, Number of Keys 12, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 3 7/8 in, Case Material Polymer, Cutout Height 3 5/8 in, Cutout Width 2 7/8 in, Features Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys, Includes Gasket, IP Rating IP65, Key Top Material Metal, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- Storm Interface Data Entry & Display Devices