Shop All Keyless Access Control Locks
Storm Interface
Privacy Shield, wth Gasket, Fixng Hardware
Mfr # STRIKEMASTER SHIELD
Zoro # G8586426
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Storm StrikeMaster Keypads
- Includes Gasket, Fixing Hardware
- Accessory Type Privacy Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # STRIKEMASTER SHIELD
- Zoro # G8586426
- Country of Origin United Kingdom
- Category Keyless Access Control Locks
Details
Item | Privacy Shield |
For Use With | Storm StrikeMaster Keypads |
Includes | Gasket, Fixing Hardware |
Accessory Type | Privacy Shield |
Description
Privacy Shield, For Use With Storm StrikeMaster Keypads, Includes Fixing Hardware, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 TB EN)
- CARL MFG Split Ring Key Tags, Assorted, 20 PK (CUI81020)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- STORM INTERFACE Access Control Keypad, 12VDC (DXPS1K10)
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- VIRGINIA ABRASIVES Virginia Abrasives 416-50176 17 x 1 in. Thick Nylon Floor Maintenance Pad - Tan; Pack of 5 (759495)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- Storm Interface Keyless Access Control Locks