Shop All Electromagnetic Lock Power Supplies
Storm Interface
Power Supply, Steel, 5.75 in. L, 120/230VAC
Mfr # AXS POWER SUPPLY 12V
Zoro # G8586602
original price:
$319.99
19% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Electro-Magnetic Locks, Storm AXS Keypads
- Voltage Output 12/24V DC
- Output Current (Amps) 12V DC @ 6A or 24V DC @ 3A
- Length (In.) 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # AXS POWER SUPPLY 12V
- Zoro # G8586602
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 5.75 in |
Enclosure Depth (In.) | 3.25 in |
Enclosure Height (In.) | 8.63 in |
Height (In.) | 2.5 in |
Width (In.) | 4 in |
Enclosure Width (In.) | 11.32 in |
Enclosure Width | 11 5/16 in |
Enclosure Depth | 3 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 5 3/4 in |
Enclosure Height | 8 5/8 in |
Overall Width | 4 in |
Description
Power Supply, Type Power Supply/Charger, Material Steel, Finish Black, Enclosure Depth (In.) 3.25, Enclosure Width (In.) 11.32, Enclosure Height (In.) 8.63, Length (In.) 5.75, Width (In.) 4, Height (In.) 2.5, Batteries Required Yes, Number of Outputs 8, Input Voltage 120/230VAC, Voltage Output 12/24VDC, Output Current (Amps) 12VDC @ 6A or 24VDC @ 3A, Input Frequency (Hz) 60, Standards UL294, cUL, CE, For Use With Storm AXS Keypads, Electro-Magnetic Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- ALTRONIX Power Supply 12/24VDC @ 2.5A (SMP3CTX)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- Storm Interface Electromagnetic Locking Systems