Shop All Data Entry & Display Devices
Storm Interface
Industrial Keypad, 4 Key, IP65
Mfr # 720 GFX 4 KEY
Zoro # G8586462
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 4
- IP Rating IP65
- Interface Simple Row & Column Circuit Matrix
- Key Top Material Polymer
- Key Layout Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # 720 GFX 4 KEY
- Zoro # G8586462
- Country of Origin United Kingdom
- Category Data Entry & Display Devices
Dimensions
Depth | 1/2 in |
Width | 1 1/4 in |
Cutout Width | 1 in |
Height | 3 3/4 in |
Cutout Height | 2 1/2 in |
Overall Width | 1 1/4 in |
Overall Depth | 5/8 in |
Overall Height | 3 3/4 in |
Details
Item | Industrial Keypad |
Number of Keys | 4 |
IP Rating | IP65 |
Interface | Simple Row & Column Circuit Matrix |
Key Top Material | Polymer |
Key Layout | Custom |
Standards | BSI, EU RoHS Compliant, WEEE |
Features | Compatible with Storm 450i USB Encoder, Tactile Keys with Snap-On Keycaps, Water Resistant |
Case Material | Polymer |
Operating Temp. Range | -4 Degrees to 140 Degrees F |
Includes | Gasket, Legend Tile Set 'A', Set of White Tiles |
Resistance Properties | UV Resistant, Water Resistant |
Minimum Operating Temperature | -4 Degrees F |
Connector Type | Square Pin |
Maximum Operating Temperature | 60 Degrees F |
Description
Industrial Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 4, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 1 1/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 in, Features Compatible with Storm 450i USB Encoder, Tactile Keys with Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- Storm Interface Data Entry & Display Devices