Shop All Keyless Access Control Locks
Storm Interface
Illuminated Access Control Keypad, 12 Key
Mfr # STRIKEMASTER DR2I
Zoro # G8586243
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AXS StrikeMaster
- Max. User Codes 50
- Access Type Keypad
- Case Material Polymer
- For Use With Any Electrically Operated Strike or Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # STRIKEMASTER DR2I
- Zoro # G8586243
- Country of Origin United Kingdom
- Category Keyless Access Control Locks
Dimensions
Height | 4 43/64 in |
Width | 3 59/64 in |
Depth | 1 45/64 in |
Overall Width | 3 15/16 in |
Overall Depth | 1 11/16 in |
Overall Height | 4 11/16 in |
Description
Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Polymer, Series AXS StrikeMaster, Height 4 43/64 in, Width 3 59/64 in, Depth 1 45/64 in, Number of Keys 12, Timed Entry Allowance 1 to 98 sec, Power Required 12V DC, Operating Temp. Range -4 Degrees to 158 Degrees F, Max. User Codes 50, Standards EMC-CE, EN55022 Class B, EN55024, EN60950, EU Low Voltage Directive, EU RoHS Compliant, FCC Part 15B Class B, WEEE, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- DELTANA Commercial Classroom Standard Gr1, Clarendon With Cyl Satin Chrome (CL509FLC-26D)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- MARKS Marks: 175 Series Entry Lever Lockset Grade 2 - 2-3 / 4" Bkst TRYME LOCK (MRK-175AB-26D)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- STORM INTERFACE Access Control Keypad, 12VDC (DXPS1K10)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- YALE NEXTOUCH Electronic Keyless Access (AU-NTB623-NR x AR x 626)
- Storm Interface Keyless Access Control Locks