Shop All Data Entry & Display Devices
Storm Interface
EZ Access Keypad, Integrated Audio, 5Key
Mfr # EZ05-23001
Zoro # G1820887
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 5
- IP Rating IP65
- Interface USB
- Width 4 1/8 in
- Cutout Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storm Interface
- MFR # EZ05-23001
- Zoro # G1820887
- Country of Origin United Kingdom
- Category Data Entry & Display Devices
Dimensions
Width | 4 1/8 in |
Cutout Width | 3 3/4 in |
Height | 4 5/8 in |
Cutout Height | 4 3/8 in |
Depth | 1 1/4 in |
Overall Width | 4 1/8 in |
Overall Height | 4 5/8 in |
Overall Depth | 1 1/4 in |
Details
Item | Tactile Keypad For Audible System Navigatoin |
Number of Keys | 5 |
IP Rating | IP65 |
Interface | USB |
Key Layout | Color |
Features | Codes Transmitted by Key Press Can Be Set and Customized Via Free Configuration, Compatible with EZ-Access Applications, Customizable Audio Jack Socket Illumination, Key Press Confirmation Beep Can Be Enabled/Disabled |
Case Material | Stainless Steel |
Includes | Gasket |
Operating Temp. Range | -4 Degrees to 158 Degrees F |
Key Top Material | Polymer |
Standards | ADA Compliant, CE, FCC, UL Listed |
Connector Type | USB |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Weather Resistant |
Description
Tactile Keypad For Audible System Navigatoin, Connector Type USB, Key Layout Color, Number of Keys 5, Overall Depth 1 1/4 in, Overall Height 4 5/8 in, Overall Width 4 1/8 in, Case Material Stainless Steel, Cutout Height 4 3/8 in, Cutout Width 3 3/4 in, Features Codes Transmitted by Key Press Can Be Set and Customized Via Free Configuration, Compatible with EZ-Access Applications, Customizable Audio Jack Socket Illumination, Key Press Confirmation Beep Can Be Enabled/Disabled, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 5-Channel Timer (810015)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- D-LINE Raceway, Quarter Round, 6 ft. 6 In, White (US/R2D22QSW/GR)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- Storm Interface Data Entry & Display Devices