Shop All Audible & Visual Signaling Devices
Storm Interface
Emergency Alarm Switch, Key-To-Reset, Blue
Mfr # AXS EMERGENCY OVERIDE SWITCH
Zoro # G8586627
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Glass Panel
- Housing Material Zinc
- Color Blue
- Height 5 1/4 in
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # AXS EMERGENCY OVERIDE SWITCH
- Zoro # G8586627
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5 1/4 in |
Width | 3 59/64 in |
Depth | 1 25/32 in |
Overall Depth | 1 13/16 in |
Overall Width | 10 3/4 in |
Overall Height | 5 1/4 in |
Description
Exit Push Button, Type Key-To-Reset, Switch Action Momentary, Material Zinc, Finish Painted, Depth 1 25/32 in, Height 5 1/4 in, Width 3 59/64 in, Color Blue, Rating 10A, Input Voltage 28V DC, Operating Temp. 0 Degrees to 40 Degrees C, Event Audit Trail No, Keypad No, Standards CE Certified, For Use With Emergency Systems, Includes Glass Panel, Exit Device Type Surface Vertical Rod, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460389)
- MASTER LOCK Group Safety Lockout Kit, Electrical (1458E410PRE)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Shield Series (18633)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 080)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- KELLEY Outside Incandescent Light Panel For Sta (713-175)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (1204)
- Storm Interface Safety Alarms and Warnings