Shop All Electromagnetic & Electromechanical Locks
Storm Interface
Electromagnetic Lock, Wall Mount, 1200 lb.
Mfr # AXS MAG DOOR LOCK 1200
Zoro # G8586584
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount/Surface
- Opening Action Electromagnetic
- Finish Brushed
- Series AXS
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # AXS MAG DOOR LOCK 1200
- Zoro # G8586584
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 2 25/64 in |
Lock Body Width (In.) | 2 55/64 in |
Armature Length (In.) | 7 9/32 in |
Lock Body Length (In.) | 10 15/32 in |
Lock Body Depth (In.) | 1 9/16 in |
Armature Depth (In.) | 5/8 in |
Lock Body Width | 2 7/8 in |
Armature Width | 2 3/8 in |
Armature Length | 7 5/16 in |
Lock Body Depth | 1 9/16 in |
Overall Length | 10 15/32 in |
Overall Width | 2 27/32 in |
Overall Height | 1 11/16 in |
Description
Electromagnetic Lock, Wall Mount/Surface, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 500mA, Amp Draw @ 24V 250mA, Input Voltage 12/24V DC, Holding Force (Lb.) 1,200, Armature Length (In.) 7 9/32 in, Armature Width (In.) 2 25/64 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 15/32 in, Lock Body Width (In.) 2 55/64 in, Lock Body Depth (In.) 1 9/16 in, Mfr. Series AXS, Instantaneous Release Delay, Brushed Finish, Standards CE Certified, cUL Listed, FCC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Deadbolt 8466US10B (8466US10B)
- DELTANA Ball Catch Oil Rubbed Bronze (BC218U10B)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- ROSSLARE U BRACKET FOR 1200 (ROS-LA-U12)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53PD ORB 613)
- Storm Interface Electromagnetic & Electromechanical Locks