Shop All Keyless Access Control Locks
Storm Interface
Access Control Keypad, 12VDC
Mfr # DXPS1K10
Zoro # G0462275
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. User Codes 100
- Access Type Keypad
- Case Material Steel/Die-Cast Metal
- For Use With DX2KW205, Mfr. No. DX1KT205
- Height 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # DXPS1K10
- Zoro # G0462275
- Country of Origin United Kingdom
- Category Keyless Access Control Locks
Dimensions
Height | 8 3/16 in |
Width | 9 3/8 in |
Depth | 3 11/32 in |
Overall Height | 8 3/16 in |
Overall Depth | 3 3/8 in |
Overall Width | 9 3/8 in |
Details
Item | Access Control System |
Max. User Codes | 100 |
Access Type | Keypad |
Case Material | Steel/Die-Cast Metal |
For Use With | DX2KW205, Mfr. No. DX1KT205 |
Number of Keys | 12 |
Power Required | 100 to 240V AC |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Event Audit Trail | No |
Weather Resistant | No |
Features | Audible and Visual Confirmation of Code Acceptance and Code Denied, Battery Management/Back-Up Facility, Controller with Power Supply in a Secure Tamper Alarmed Enclosure, Up to 100 Programmable User Codes Can be Stored for Each Keypad, Vandal Resistant IP65 Rated Secure Keypad |
Includes | Anti Vandal Keypad |
Material | Steel |
Voltage | 100 to 240V AC |
Operating Temperature - Maximum | 158 Degrees F |
Power | 1/2 W |
Operating Temperature - Minimum | -4 Degrees F |
Equipment Required | Elevated Security Levels |
Description
Access Control System, Mounting Type Flush, Height 8 3/16 in, Width 9 3/8 in, Depth 3 11/32 in, Power 1/2 W, Voltage 100 to 240V AC, Operating Temp. Range -20 Degrees to 70 Degrees C, Includes Anti Vandal Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- LOCDOWN Wireless Control Panel (NETWORXPANEL)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- SDC Keypads (923 SDC)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- OVERTIME BE2-A1114A Key Blank For Best Locksets; Pack Of 10 (OV588680)
- Storm Interface Keyless Access Control Locks