Shop All Keyless Access Control Locks
Storm Interface
Access Control Keypad, 12 Keys, IP65
Mfr # STRIKEMASTER DR2
Zoro # G8586252
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AXS StrikeMaster
- Max. User Codes 50
- Access Type Keypad
- Case Material Polymer
- For Use With Any Electrically Operated Strike or Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Interface
- MFR # STRIKEMASTER DR2
- Zoro # G8586252
- Country of Origin United Kingdom
- Category Keyless Access Control Locks
Dimensions
Height | 4 43/64 in |
Width | 3 59/64 in |
Depth | 1 45/64 in |
Overall Width | 3 15/16 in |
Overall Depth | 1 11/16 in |
Overall Height | 4 11/16 in |
Description
Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Polymer, Series AXS StrikeMaster, Height 4 43/64 in, Width 3 59/64 in, Depth 1 45/64 in, Number of Keys 12, Timed Entry Allowance 1 to 98 sec, Power Required 11/28V DC or 9/20V AC, Operating Temp. Range -4 Degrees to 158 Degrees F, Max. User Codes 50, Standards EMC-CE, EN55022 Class B, EN55024, EN60950, EU Low Voltage Directive, EU RoHS Compliant, FCC Part 15B Class B, WEEE, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- COMPONENT HARDWARE Door and Butt Hinge (W60-Y015)
- ZORO SELECT Grommet, Buna-N, MS 35489-80, PK25 (3MRP1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- STORM INTERFACE Access Control Keypad, 12VDC (DXPS1K10)
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- STORM INTERFACE Privacy Shield, wth Gasket, Fixng Hardware (STRIKEMASTER SHIELD)
- ESSEX All-In-One Reader/Access Controller Keypad, Thinline 2x6 (K1-26S)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- SCHLAGE Deadbolt Lock, Oil Rubd Bronze, 10 Button (BE365 PLY 716)
- Storm Interface Keyless Access Control Locks