Shop All Micrometers
Storm
Electronic Digital Micrometer, 1"/25mm
Mfr # 3M301A-00
Zoro # G1706737
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 1"/0 to 25mm
- Operation Digital, Electronic
- Features Easy to Read Digital Display, Inch/metric Conversion
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3M301A-00
- Zoro # G1706737
- UPC # 780538018547
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer |
Range | 0 to 1"/0 to 25mm |
Operation | Digital, Electronic |
Features | Easy to Read Digital Display, Inch/metric Conversion |
Thimble | Friction |
Description
Electronic Digital Micrometer,1 In./25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET (AO219)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 23/64 (44223)
- DRILL AMERICA 11/64" HSS Left Hand Jobber Length Drill Bit (DWDLH11/64)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- STORM Micrometer, 4" (3M104-00)
- STORM Micrometer, 1" (3M101-00)
- STORM Rotor Micrometer, .3" - 1.3" (3M130-00)
- STORM Micrometer, 5" (3M105-00)
- STORM Mechanical Digital Micrometer, 1" (3M201-00)
- STORM Micrometer, 2" (3M102-00)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- Storm Precision Gauges & Accessories