Shop All Dial Indicators
Storm
Dial Indicator Set, 1", On/Off Mag, Flexarm
Mfr # 3D102-00
Zoro # G1706649
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features On/Off Magnetic Base; Flex Arm for Extra Reach
- Accuracy +/-0.001 in
- Includes None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm
- MFR # 3D102-00
- Zoro # G1706649
- UPC # 780538009002
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 2.25 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator Set,1 In.,On/Off Mag,Flexarm, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-50, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0.001 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- CENTURY DRILL & TOOL Brite Drill Bit, 11/32 in. (22322)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- STORM Dial Indicator Set, 1" (3D101)
- STORM Dial Indicator Set, 1", w/On-Off Mag (3D104-00)
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.8mm (599-7031-14)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- Storm Precision Measuring Tools