Shop All Face Masks
Storm Creek
Everyday Comfort Non-Medical Face Mask
Mfr # 1910
Zoro # G210074980
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Heather Gray
- Mask Size One Size
- Exhalation Valve No
- Industry Type Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storm Creek
- MFR # 1910
- Zoro # G210074980
- UPC # 1910
- Country of Origin China
- Category Face Masks
Dimensions
Mask Size | One Size |
Details
Color | Dark Heather Gray |
Exhalation Valve | No |
Industry Type | Reusable |
Description
Soft double-knit, comfort-stretch fabric mask fits any face shape. Encased wire on the nose bridge provides a better fit; ideal for users with glasses. Elastic ear straps feature adjustable tabs for customized comfort. For nonmedical applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4002)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- TAPE LOGIC Tape Logic® Number Labels, "8", 1" Circle, Fluorescent Orange, 500/Roll (DL6758)
- AMERICAN HOSPITAL SUPPLY Earloop Masks Disposable, 2000PK (AHSFM1_CS)
- MAXPOWER DISPOSABL FACE MASK 10PC (339472)
- DEALMED Procedure Face Mask With Ear Loop & Shield, Blue, 50/Bx, 4/Cs, 200PK (784011)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- BITTEL Three Ply mask individually package (MS03 SP)
- CLEARMASK Transparent Mask, Latex Free, Molded, PK24 (CM002EZ)
- GOPREMIUM Breathable Comfortable Face Mask 10 Piece (WHITEMASK10PACK-KN95 - KN97)
- Storm Creek Face Masks