Shop All Vacuum and Blower System Accessories
Storm Blow-Off Station
Storm Blow-Off System Replacement Knob for Variable Speed Control
Mfr # SBS-KN-BLK
Zoro # G7628075
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Cabinet Size 36
- Width (In) 31.5
- Front to Back (In) 21.125
- Bowl Depth (In) 9
- Sink Installation Undermount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Blow-Off Station
- MFR # SBS-KN-BLK
- Zoro # G7628075
- UPC # 781159811135
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 31.5 |
Bowl Depth (In) | 9 |
Details
Front to Back (In) | 21.125 |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Number of Bowls | 1 |
Inside Corners | Curved |
Weight (lbs) | 32 |
Description
Replacement knob for Variable Speed Control for all Storm blow-off stations equipped with a variable speed control. Black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- MAKITA $BLOWER VAR. SPEED (MPUB1103)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- GREENLEE Greenlee Portable Blower (590)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- Storm Blow-Off Station Electrical Tools