Shop All Vacuum and Blower System Accessories
Storm Blow-Off Station
Storm Blow-Off System Replacement Hose and Nozzle Assembly
Mfr # SBS-NH-ASSY
Zoro # G7628093
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sink Thickness 16 Gauge
- Front to Back (In) 20
- Inside Corners Sharp (zero radius)
- Number of Bowls 1
- Minimum Cabinet Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storm Blow-Off Station
- MFR # SBS-NH-ASSY
- Zoro # G7628093
- UPC # 781159811067
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Minimum Cabinet Size | 18 |
Bowl Depth (In) | 10 |
Width (In) | 15 |
Details
Sink Thickness | 16 Gauge |
Front to Back (In) | 20 |
Inside Corners | Sharp (zero radius) |
Number of Bowls | 1 |
Weight (lbs) | 33 |
Sink Installation | Topmount |
Description
Nozzle and Hose Assembly complete for all Storm Blow-Off Stations. 5' hose, nozzle and chip guard included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- TEKTON 8 mm Ball End Hex L-Key (KLX82080)
- GEARWRENCH 13/16" 12 Point Long Pattern Combination Wrench (81661)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- Storm Blow-Off Station Electrical Tools