Shop All Vacuum and Blower System Accessories
Storm Blow-Off Station
Personnel Blow-Off System, 120VAC w/Variable Speed, Foot Switch Control
Mfr # SBS10-WF120VS
Zoro # G7628364
product price: $917.99
/ea
Free Shipping & Returns
$917.99
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
- Brand Storm Blow-Off Station
- MFR # SBS10-WF120VS
- Zoro # G7628364
- UPC # 781159810992
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Description
This Storm Blow-Off Station 120VAC model is equipped a foot switch control, variable speed and a 6-foot prewired conduit whip and is designed for wall mounting. The foot switch is perfect for hands-free operation. The user simply steps on the foot pedal to activate the Storm system and steps off to turn it off. Completely non-electric. The variable speed control can adjust the blower output from 0-100%. Storm Personnel Blow-Off systems safely removes dirt, dust, wood chips, sawdust, insulation, etc. from workers. By providing a safe alternative to the misuse of compressed air, your company can increase safety with your employees. The dangers of compressed air are numerous and its’ use in factories should only be for machine operation. Safety -With a safe 2.8 PSI output but with a high volume of air, the Storm system meets the 30 PSI limit set by OSHA. In contrast, compressed air is extremely dangerous for use in blow-off applications especially with workers. It takes as little as 10 PSI to cause serious injury especially with an open wound or on bare skin. 12 PSI can blow an eye out of a socket. Energy Efficiency – Storm blow-off personnel systems use 1/10th the energy of compressed air. Compressed air is the most expensive utility in a manufacturing environment. With efficiency of only around 15%, the use of compressed air should be analyzed and eliminated for all but critical functions. Storm offers an excellent way to reduce the use of compressed air in blow-off uses. Quiet Operation – Operating noise under 80 dB(A). Much quieter than compressed air. Installation: Position for use at all exit/entry locations for employees to utilize a safe, cost-effective method of de-dusting and cleaning. Standard features: • 5-foot hose with special nozzle • Chip guard per OSHA • Industrial on/off switch.
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
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74415MP)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- GEARWRENCH 1-7/16" Jumbo Combination Ratcheting Wrench (EHT9040)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- GREENLEE 2.5 Inch Piston For Sch40 Pvc (614)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- DUSTLESS TECHNOLOGIES Y-Connector Dual Vac Kit w 12.5ft Hose (D0016)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- Storm Blow-Off Station Vacuum and Blower System Accessories