Shop All Vacuum and Blower System Accessories
Storm Blow-Off Station
Personnel Blow-Off System, 120VAC w/Foot Switch Control, Vari Speed
Mfr # SBS10-CF120VS
Zoro # G7628328
product price: $875.99
/ea
Free Shipping & Returns
$875.99
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
- Brand Storm Blow-Off Station
- MFR # SBS10-CF120VS
- Zoro # G7628328
- UPC # 781159810916
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Description
This Storm Blow-Off Station 120VAC model is equipped with a 6-foot Nema 5-15P cord, foot switch control, and variable speed and is designed for wall mounting. The foot switch control is perfect for hands-free operation. To activate, the user simply steps on the foot pedal and steps off of it to turn it off. Completely non-electric. The variable speed control can adjust the blower output from 0-100%. Storm Personnel Blow-Off systems safely removes dirt, dust, wood chips, sawdust, insulation, etc. from workers. By providing a safe alternative to the misuse of compressed air, your company can increase safety with your employees. The dangers of compressed air are numerous and its’ use in factories should only be for machine operation. Safety -With a safe 2.8 PSI output but with a high volume of air, the Storm system meets the 30 PSI limit set by OSHA. In contrast, compressed air is extremely dangerous for use in blow-off applications especially with workers. It takes as little as 10 PSI to cause serious injury especially with an open wound or on bare skin. 12 PSI can blow an eye out of a socket. Energy Efficiency – Storm blow-off personnel systems use 1/10th the energy of compressed air. Compressed air is the most expensive utility in a manufacturing environment. With efficiency of only around 15%, the use of compressed air should be analyzed and eliminated for all but critical functions. Storm offers an excellent way to reduce the use of compressed air in blow-off uses. Quiet Operation – Operating noise under 80 dB(A). Much quieter than compressed air. Installation: Position for use at all exit/entry locations for employees to utilize a safe, cost-effective method of de-dusting and cleaning. Standard features: • 5-foot hose with special nozzle • Chip guard per OSHA • Industrial on/off switch.
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
- BETA Puller and Sheet Metal Support (015000325)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BIG GATOR TOOLS Big Gator Tools STD500NP V Style Tap Guide - Standard 9 Holes (STD500NP)
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- CS UNITEC Plastic Filter Bags, 5-pack for CS 1445 (421742)
- Storm Blow-Off Station Vacuum and Blower System Accessories