Shop All Wall Files
Storex
Wall File, Smoke
Mfr # 70220U06C
Zoro # G5426891
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7"
- Color Smoke
- Width 13"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex
- MFR # 70220U06C
- Zoro # G5426891
- UPC # 685442702202
- Country of Origin Canada
- Category Wall Files
Dimensions
Height | 7" |
Width | 13" |
Depth | 4" |
Overall Height | 7" |
Details
Item | Wall File,Smoke |
Material | Plastic |
Color | Smoke |
Fits | Letter |
Weight | 0.5 lbs |
Description
Wall File,Smoke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- UFP RETAIL 4x4x72 PT Mailbox Post (106053)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- STOREX Wall File, Clear (70207U06C)
- STOREX Wall File, Clear, PK3 (70229U06C)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- STOREX Wall File, Clear, PK3 (70245U06C)
- STOREX Magnetic Wall File, Clear (70325U06C)
- BROOKSIDE DESIGN, LLC 24" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-624)
- FELLOWES Partition Addition File Pocket, Graphite (75275)
- Storex Wall Files