Shop All Wall Files
Storex
Wall File, Clear, PK3
Mfr # 70229U06C
Zoro # G5426885
product price: $34.49
/pk 3, $11.50/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 14"
- Color Clear
- Width 16"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 70229U06C
- Zoro # G5426885
- UPC # 685442702295
- Country of Origin Canada
- Category Wall Files
Dimensions
Height | 14" |
Width | 16" |
Depth | 4" |
Details
Item | Wall File,Clear,PK3 |
Material | Plastic |
Color | Clear |
Fits | Legal |
Description
Wall File,Clear,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- STOREX Wall File, Smoke (70220U06C)
- STOREX Wall File, Clear, PK3 (70245U06C)
- STOREX Magnetic Wall File, Clear (70325U06C)
- STOREX Wall File, Smoke, PK3 (70247U06C)
- STOREX Magnetic Wall Pocket, letter, PK6 (70235B06C)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- STOREX Wall File, Stackable, Letter, 4"W x 16"L x 7"H, 3/PK, Smoke 3PK (STX70246U06C)
- Storex Wall Files