Shop All Classroom Furniture
Storex
Storex 2005893 14.5 x 9.2 x 7 in. Double Wide Interlocking Book Bins; Teal
Mfr # 2005893
Zoro # G704158653
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 2005893
- Zoro # G704158653
- UPC # 685442624719
- Country of Origin Canada
- Category Classroom Furniture
Description
Versatile double XL wide book bins with integrated carrying handles fit 15-inch deep shelves and desktops, or if turned sideways they fit narrow 12-inch shelves and bookcases. Ideal for storing paper, letter sized files and folders, and large magazines. Label pouches not included. Interior depth is 12 inches.
Features- Double Wide Interlocking Book Bins
- Fits 15-inch-deep shelves and desktops
- Interior depth is 12 inches, turn them sideways to fit 12-inch bookcases
- Integrated carry handles
- Label pockets not included
- Link several bins together for maximum stability
- 1 Double XL Wide Book Bin
- Color: Teal
- Dimension: 14.5" x 9.2" x 7"
- Country of Origin: Canada
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- STOREX Book Bins, w/ Rack, 14-3/10"Wx25-7/10"Lx7-1/4"H, Assorted (STX71125U01C)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- STOREX Wiggle Stool, Blue (00301U01C)
- STOREX Wiggle Stool, Black (00300U01C)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Deluxe, 54" x 9 Ft. (54C3P21206P)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- Storex Classroom Furniture