Shop All Classroom Furniture
Storex
Storex 2005890 4 gal Classroom Storage Bin with Lid; Green - 13.63 x 11.25 x 7.88 in.
Mfr # 2005890
Zoro # G304158534
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 2005890
- Zoro # G304158534
- UPC # 685442625013
- Country of Origin Canada
- Category Classroom Furniture
Description
These storage bins are the ultimate companion for your bookshelf or cubby. The easy to grip handles are perfectly sized for big and small hands. They are made of impact resistant plastic and come in wonderfully bright colors. Use them to organize your room and store all your supplies. Clear snap on lid is included.
Features- Classroom Storage Bin with Lid
- Ideal for keeping your supplies organized
- Bright Colors are perfect for STEAM or STEM color coding
- Made of sturdy, drop resistant plastic
- Front and rear handles for easy gripping, even with little hands
- Includes clear lid
- 1 Storage Bin
- 1 Clear Lid
- Color: Green
- Capacity: 4 gal
- Dimension: 13.63" x 11.25" x 7.88"
- Country of Origin: Canada
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- STOREX Wiggle Stool, Blue (00301U01C)
- STOREX Wiggle Stool, Black (00300U01C)
- STOREX Book Bins, w/ Rack, 14-3/10"Wx25-7/10"Lx7-1/4"H, Assorted (STX71125U01C)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-BLUE-GG)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- Storex Office & School Tables