Shop All Storage Bins
Storex
Storage Bin, Yellow, 2 PK
Mfr # 62410U06C
Zoro # G0418445
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 2 bins with covers
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62410U06C
- Zoro # G0418445
- UPC # 194629051267
- Country of Origin Canada
- Category Storage Bins
Details
Color | Yellow |
Item | Storage Bin |
Includes | 2 bins with covers |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
The STOREX - 62410U06C Storage Bin is a versatile storage solution designed for users aged 4 years and above. Its dimensions are not specified, but its design allows it to accommodate various items, making it suitable for diverse storage needs. Whether you're looking to organize office supplies or store miscellaneous items, this bin can help streamline your space.
Crafted in a vibrant yellow color, the STOREX - 62410U06C Storage Bin adds a pop of color to any setting. It's built with durable materials that withstand regular use and maintain their aesthetic appeal over time. The bins come with covers which offer added protection for stored items against dust and damage.
Included in the package are two bins with covers, doubling your storage capacity without taking up much space. This makes them adequate for small businesses that require efficient storage solutions without compromising on space availability. As an additional note, these bins have been recommended for ages 4+ years indicating their user-friendly design even at younger ages. Invest in the STOREX - 62410U06C Storage Bins today and experience organized convenience at its best.
Crafted in a vibrant yellow color, the STOREX - 62410U06C Storage Bin adds a pop of color to any setting. It's built with durable materials that withstand regular use and maintain their aesthetic appeal over time. The bins come with covers which offer added protection for stored items against dust and damage.
Included in the package are two bins with covers, doubling your storage capacity without taking up much space. This makes them adequate for small businesses that require efficient storage solutions without compromising on space availability. As an additional note, these bins have been recommended for ages 4+ years indicating their user-friendly design even at younger ages. Invest in the STOREX - 62410U06C Storage Bins today and experience organized convenience at its best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- STOREX Plastic, Black, 6 PK (70109E06C)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Black (STX70109U06C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- STOREX Storage Bin, 7.8 in W, 5.2 in H, 12.1 in L, Clear, 5 PK (STX62464U05C)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Gray (30284GREY)
- Storex Storage Bins