Shop All Storage Bins
Storex
Storage Bin w/Lid, 4 Gallon, Blue, PK6
Mfr # 61412U06C
Zoro # G9175605
product price: $48.95
/pk 6, $8.16/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 13.625 in L x 11.25 in W x 7.87 in H
- Color Blue
- Overall Length 13.625 in
- Overall Width 11.25 in
- Overall Height 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61412U06C
- Zoro # G9175605
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 13.625 in L x 11.25 in W x 7.87 in H |
Overall Length | 13.625 in |
Overall Width | 11.25 in |
Overall Height | 7.87 in |
Details
Color | Blue |
Item | Storage Bin W/ Lid |
Volume Capacity | 4 gal |
Includes | Lid |
Description
Storage Bin,w/Lid,4 Gallon,Blue,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Clear, 23 5/8 in L (30084SCLAR)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- HALLOWELL Base, Closed End (KCSB12HG)
- STOREX Storage Tray, 10 in x 13 in x 5 inRed, PK5 (62525U05C)
- STOREX Storage Tray, 10 in x 13 in x 5 in, Blue, PK5 (62524U05C)
- STOREX Storage Tray, 10 in x 13 in x 3 inGreen, PK5 (62520U05C)
- STOREX Cubby Storage Bin, Black, 5 PK (62466E05C)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- STOREX Stack + Store Box Craft Organizer, Assorted Colors, 5-Pack (63202U05C)
- MASTER LOCK Master Lock Combination Padlock With 34 Shackle, No Control Key Access (1502)
- Storex Storage Bins