Shop All Storage Bins
Storex
Storage Bin W/ Lid, 11.25 in W, 7.87 in H, 13.63 in L, Black, 6 PK
Mfr # 61427U06C
Zoro # G9179150
product price: $38.65
/pk 6, $6.44/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 13.63 in L x 11.25 in W x 7.78 in H
- Color Black
- Overall Length 13.63 in
- Overall Width 11.25 in
- Overall Height 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61427U06C
- Zoro # G9179150
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 13.63 in L x 11.25 in W x 7.78 in H |
Overall Length | 13.63 in |
Overall Width | 11.25 in |
Overall Height | 7.87 in |
Details
Color | Black |
Item | Storage Bin W/ Lid |
Volume Capacity | 4 gal |
Includes | Lid |
Description
Storage Bin,w/Lid,4 Gallon,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Black (STX70109U06C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Storage Bin, Teal, 2 PK (62412U06C)
- STOREX Book Storage Bin, 6 PK (71126E06C)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- STOREX Storage Bin, Purple, 2 PK (62411U06C)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- Storex Storage Bins