Shop All Storage Bins
Storex
Storage Bin, Plastic, 11.3 in W, 7.9 in H, 13.6 in L, Assorted
Mfr # STX61514U06C
Zoro # G001858942
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 13.6 in
- Overall Width 11.3 in
- Overall Height 7.9 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # STX61514U06C
- Zoro # G001858942
- UPC # 685442615144
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall Length | 13.6 in |
Overall Width | 11.3 in |
Overall Height | 7.9 in |
Details
Color | Assorted |
Material | Plastic |
Item | Storage Bin |
Shape | Rectangular |
Description
The STOREX - STX61514U06C Storage Bin is a rectangular storage solution with an overall length of 13.6 inches, height of 7.9 inches, and width of 11.3 inches. These dimensions make the bin suitable for storing various items while still maintaining a compact size that can fit in numerous locations.
Constructed from durable plastic material, this storage bin boasts longevity and resistance to wear and tear. It comes in assorted colors, providing an aesthetic variety that can match different decors or color-coded organization systems.
This item serves as a versatile storage container designed to accommodate diverse organizational needs within small businesses. Its compatibility with other similar-sized bins allows for efficient use of space and better organization.
Constructed from durable plastic material, this storage bin boasts longevity and resistance to wear and tear. It comes in assorted colors, providing an aesthetic variety that can match different decors or color-coded organization systems.
This item serves as a versatile storage container designed to accommodate diverse organizational needs within small businesses. Its compatibility with other similar-sized bins allows for efficient use of space and better organization.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D (017-95)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- STOREX Book Storage Bin, 5.3 in W, 7 in H, 14.3 in L, Assorted - Red/Blue/Green/Yellow/Purple, 5 PK (70105U06C)
- STOREX Storage Bin, 7.8 in W, 5.2 in H, 12.1 in L, Clear, 5 PK (STX62464U05C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- STOREX Plastic, Black, 6 PK (70109E06C)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30255YELLO)
- Storex Storage Bins