Shop All Storage Bins
Storex
Storage Bin, Blue, 6 PK
Mfr # 61451U06C
Zoro # G9176929
product price: $44.85
/pk 6, $7.48/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61451U06C
- Zoro # G9176929
- Country of Origin Canada
- Category Storage Bins
Details
Color | Blue |
Item | Storage Bin |
Description
The STOREX - 61451U06C Storage Bin is a versatile storage solution designed to accommodate various items. Although specific sizing or measurement attributes are not provided, its standard design allows it to fit into most shelving units, closets, and workspaces. This general-purpose bin is suitable for organizing office supplies, retail goods, educational materials and more.
This storage bin features a robust blue color that adds a touch of vibrancy while helping with easy identification of stored items. It's made from high-quality material that ensures longevity and durability in varied conditions. The finish on this product is smooth yet sturdy which contributes to its overall aesthetic appeal as well as functionality.
In terms safe compatibility, the STOREX - 61451U06C Storage Bin can be used across multiple settings such as offices, warehouses, schools or retail environments. Its universal design makes it an adequate choice for any business looking for reliable storage solutions. Please note the package quantity when ordering to ensure you receive the correct number of bins needed for your organization needs.
This storage bin features a robust blue color that adds a touch of vibrancy while helping with easy identification of stored items. It's made from high-quality material that ensures longevity and durability in varied conditions. The finish on this product is smooth yet sturdy which contributes to its overall aesthetic appeal as well as functionality.
In terms safe compatibility, the STOREX - 61451U06C Storage Bin can be used across multiple settings such as offices, warehouses, schools or retail environments. Its universal design makes it an adequate choice for any business looking for reliable storage solutions. Please note the package quantity when ordering to ensure you receive the correct number of bins needed for your organization needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- HONEY-CAN-DO BASKET CHRM 13.4X7.56"" (SHF-04056)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Book Storage Bin, 5.3 in W, 7 in H, 14.3 in L, Assorted - Red/Blue/Green/Yellow/Purple, 5 PK (70105U06C)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (30255RED)
- Storex Storage Bins