Shop All Storage Bins
Storex
Plastic, Black, 6 PK
Mfr # 70109E06C
Zoro # G5439552
product price: $16.95
/pk 6, $2.82/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 70109E06C
- Zoro # G5439552
- UPC # 194629051717
- Country of Origin Canada
- Category Storage Bins
Details
Color | Black |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Keep your books organized and within easy reach. Link our book bins together to make a sturdy book storage or use the easy to grip handles to carry a set of books to your reading corner. The handles are perfectly sized for big and small hands. You can identify each bin using the included label pouches or just by the bright colors. The bin will fit taller books and letter sized file folder too. It will be easy to flip through your papers and books in this extremely versatile bin. Pack of 6.
• Large book bins hold books, magazines, files, folders, etc.
• Sides of bins connect together for safe storage
• Made of sturdy and drop resistant plastic
• Front and rear handles for easy gripping, even with little hands
• Clear pouches included for labeling
• Inside measures 11" deep for storing letter sized files and papers
• Item Dimensions: 14.3"L x 5.3"W x 7"H
• Large book bins hold books, magazines, files, folders, etc.
• Sides of bins connect together for safe storage
• Made of sturdy and drop resistant plastic
• Front and rear handles for easy gripping, even with little hands
• Clear pouches included for labeling
• Inside measures 11" deep for storing letter sized files and papers
• Item Dimensions: 14.3"L x 5.3"W x 7"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC-210-32CL)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- STOREX Storage Bin, Purple, 2 PK (62411U06C)
- STOREX Book Storage Bin, 5.3 in W, 7 in H, 14.3 in L, Assorted - Red/Blue/Green/Yellow/Purple, 5 PK (70105U06C)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (QUS210BL**)
- Storex Storage Bins