Shop All Wall Files
Storex
Magnetic Wall File, Smoke
Mfr # 70326U06C
Zoro # G5426830
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7"
- Color Smoke
- Width 16"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 70326U06C
- Zoro # G5426830
- UPC # 685442703261
- Country of Origin Canada
- Category Wall Files
Dimensions
Height | 7" |
Width | 16" |
Depth | 4" |
Details
Item | Magnetic Wall File,Smoke |
Material | Plastic |
Color | Smoke |
Fits | Legal; Letter |
Description
Magnetic Wall File,Smoke
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- BOSTITCH Deluxe Hand Stapler, 20 Sheet, Black (BOS42100)
- STOREX Wall File, Clear, PK3 (70229U06C)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- STOREX Storex 2021300 Unbreakable Wall File; Black - Legal Size (2021300)
- STOREX Magnetic Wall File, Clear (70325U06C)
- STOREX Wall File, Smoke, PK3 (70247U06C)
- STOREX Wall File, Stackable, Letter, 4"W x 16"L x 7"H, 3/PK, Smoke 3PK (STX70246U06C)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Suction Cups, PK4 (250055)
- Storex Wall Files