Shop All File Boxes
Storex
Letter/Legal File Box, Plastic, Lid, Clear
Mfr # 61511U01C
Zoro # G5886225
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 cu ft
- File Size Letter/Legal
- Height 12"
- Closure Lift-Off Lid
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61511U01C
- Zoro # G5886225
- UPC # 685442615113
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 12" |
Width | 14.5" |
Depth | 10.5" |
Size | Letter/Legal |
Inside Height | 12" |
Inside Width | 14.5" |
Maximum Stacking Height | 3 |
Details
Item | Letter/Legal File Box,Plastic,Lid,Clear |
Capacity | 1 cu ft |
Closure | Lift-Off Lid |
Color | Clear/Silver |
Material | Polypropylene |
Weight | 6.5 lbs |
For Use With | Hanging File Folders |
Fastener Style | Latch |
Strength | Heavy-Duty |
Box Type | File Tote |
Capacity (Weight) | 35 lb |
Number of Bins | 1 |
Handle | Top Lift-Up Grip |
Description
Letter/Legal File Box,Plastic,Lid,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A852)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- STOREX File Storage Box, Letter/Legal, Black (STX61528U01C)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- BANKERS BOX Quick/Stor Box, 12"x15-1/4"x10-1/4", 4CT, White/Blue PK (FEL0078907)
- Storex File Boxes