Shop All Arts & Crafts
Storex
Large Caddy with Sorting Cups, Red, 2PK
Mfr # 00981U02C
Zoro # G009151236
product price: $26.79
/pk 2, $13.40/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 13 in
- Type Art Containers-Art Supplies Storage Bin
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 00981U02C
- Zoro # G009151236
- Country of Origin Canada
- Category Arts & Crafts
Dimensions
Size | 11 x 13 in |
Details
Item | Art Containers |
Color | Red |
Type | Art Containers-Art Supplies Storage Bin |
Material | Plastic |
Description
This large caddy has two large compartments to store art supplies, washing accessories, or anything you need to keep handy. It has a comfort grip handle. Six cups can be used to store smaller supplies for arts and crafts, or scissors, glue sticks, paint brushes, etc. Completely dishwasher safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- SCHOOL ZONE PUBLISHING Math 3-4 Flash Card, PK4 (04047)
- EPSON T302320-S (T302) Claria Ink, Magenta (T302320-S)
- STOREX Large Caddy with Sorting Cups, Blue, 2PK (00985U02C)
- STOREX Pencil Box, Large, Assorted, PK6 (61645U06C)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON CORPORATION Pacon Corporation Pac4927 Art1St Watercolor Pads 12 X 18 (PAC4927)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- CRA-Z-ART White Chalk, PK16 (1080048)
- Storex