Shop All Arts & Crafts
Storex
Large Caddy with Sorting Cups, Blue, 2PK
Mfr # 00985U02C
Zoro # G609151322
product price: $26.79
/pk 2, $13.40/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Art Containers-Art Supplies Storage Bin
- Size 11 x 13 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 00985U02C
- Zoro # G609151322
- Country of Origin Canada
- Category Arts & Crafts
Dimensions
Size | 11 x 13 in |
Details
Item | Art Containers |
Color | Blue |
Type | Art Containers-Art Supplies Storage Bin |
Material | Plastic |
Description
This large caddy has two large compartments to store art supplies, washing accessories, or anything you need to keep handy. It has a comfort grip handle. Six cups can be used to store smaller supplies for arts and crafts, or scissors, glue sticks, paint brushes, etc. Completely dishwasher safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- US CARGO CONTROL Washer/Dryer & Oven Range Cover (WDRC1000)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (90901)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 (PIL31031)
- STOREX Pencil Box, Large, Assorted, PK6 (61645U06C)
- HOMEFRONT FolkArt Satin Black Hobby Paint 2 oz (17220N)
- CRAYOLA Crayola Spin + Spiral Art Station (BIN747295)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- Storex