Shop All Storage Cabinet Parts
Storex Industries
Storex Industries STX61419U01C 9.50 x 12 in. Stackable Literature Sorter; Black
Mfr # STX61419U01C
Zoro # G103877322
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex Industries
- MFR # STX61419U01C
- Zoro # G103877322
- UPC # 685442614192
- Country of Origin Canada
- Category Storage Cabinet Parts
Description
Its 15,000-sheet capacity gives you a versatile solution to organize your large-scale document storage requirements. Heavy-duty plastic construction will not sag or bow and outlasts cardboard alternatives for long-lasting use for years to come. If 30 compartments aren't enough, its stackable design lets you add extra sorters to create up to a 72-compartment unit. Each compartment measures 9-1/2" x 12" and holds up to 5 lb.
Specifications- Color: Black
- Capacity: 15000 x Sheet
- Maximum Load Capacity: 150 lbs
- Total Number of Compartments: 30
- Compartment Size: 9.50" x 12"
- Shape: Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- ZORO SELECT Open Head Transport Drum, Steel, 85 gal, Unlined, Yellow (HM8518)
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray (STX61418U01C)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- HARDWARE RESOURCES Hook Dowels for QuikTRAY System One Box Contains 1000PK (T-508)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- WILTON Perma Pad w/Clip (2901310)
- KENNEDY Drawer Slide (80887)
- Storex Industries Storage Cabinet Parts