Shop All Storage Cabinet Parts
Storex Industries
Storex Industries Corporation 61352U01C Two-Drawer Mobile Filing Cabinet With Metal Siding; 19 x 15 x 23; Silver/Black
Mfr # 61352U01C
Zoro # G703877050
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex Industries
- MFR # 61352U01C
- Zoro # G703877050
- Country of Origin Canada
- Category Storage Cabinet Parts
Description
Brushed metal sides and front make this perfect for any office. Built-in rails for hanging letter size files. Label holders on front of drawers make it easy to identify contents. Easy sliding system for smooth drawer operation. Locking drawers keep contents safe and secure. Dual-purpose: can be used under worksurface or as a freestanding unit. Moves with ease from one area to another and lock in place when it has reached it's final destination. Color: Silver/Black; Overall Width: 19"; Overall Depth: 15"; Overall Height: 23".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 86 (P86CH)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray (STX61418U01C)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- WESTWARD Gas Strut (31-03A)
- FANCY FELINE Audubon Series Deck Mount Bracket (FA72467)
- WINSOME Winsome 81140 Natural Beechwood FOLDING DESK (81140)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81926)
- Storex Industries Storage Cabinet Parts