Shop All Storage Cabinet Parts
Storex Industries
Storex Industries Corporation 61351U01C Two-Drawer Mobile Filing Cabinet; Metal Siding; 19w x 15d x 23h; Silver/Black
Mfr # 61351U01C
Zoro # G903877140
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex Industries
- MFR # 61351U01C
- Zoro # G903877140
- UPC # 10685442613512
- Country of Origin Canada
- Category Storage Cabinet Parts
Description
Brushed metal sides and front make this perfect for any office. Built-in rails for hanging letter size files. Label holders on front of drawers make it easy to identify contents. Easy sliding system for smooth drawer operation. Locking drawers keep contents safe and secure. Dual-purpose: can be used under worksurface or as a freestanding unit. Moves with ease from one area to another and lock in place when it has reached it's final destination. Color: Silver/Black; Overall Width: 19"; Overall Depth: 15"; Overall Height: 23".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- LYON Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225SD)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray (STX61418U01C)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- WILTON Perma Pad w/Clip (2901310)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- Storex Industries Storage Cabinet Parts