Shop All Wall Files
Storex Industries
Storex Industries 70246U06C Wall File; Letter; 13 x 14 - Smoke
Mfr # 70246U06C
Zoro # G203982018
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex Industries
- MFR # 70246U06C
- Zoro # G203982018
- UPC # 685442702462
- Country of Origin Canada
- Category Wall Files
Description
Features
- Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
- PVC-free.
- BPA-free.
- Global Product Type - Hanging File Systems-Wall Pocket
- Hanging File Systems Type - Wall
- For File Size - Letter
- Coupon Redeemable - Yes
- Width - 13 in.
- Number of File Pockets - 3
- Color - Smoke
- Material - Plastic
- Overall Height - 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- VICTOR Red & Black Calculator Ink Roller (VCTIR40T)
- TELEBRANDS CORP Telebrands 6139943 Ped Egg As Seen on TV Foot File (6139943)
- OFFICEMATE Officemate OIC21434CT Plastic Wall File; Clear (OIC21434CT)
- DEFLECTO Wall File, Single Pocket, Smoke (63202)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- FELLOWES Partition Addition File Pocket, Graphite (75275)
- STOREX Wall File, Smoke (70220U06C)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- Storex Industries Wall Files