Shop All Wall Files
Storex Industries
Storex Industries 70220U06C Wall File; Letter; 13 x 7 - Smoke
Mfr # 70220U06C
Zoro # G603982052
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex Industries
- MFR # 70220U06C
- Zoro # G603982052
- UPC # 20685442702206
- Country of Origin Canada
- Category Wall Files
Description
Features
- Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
- PVC-free.
- BPA-free.
- Global Product Type - Hanging File Systems-Wall Pocket
- Hanging File Systems Type - Wall
- For File Size - Letter
- Coupon Redeemable - Yes
- Width - 13 in.
- Number of File Pockets - 1
- Color - Smoke
- Material - Plastic
- Overall Height - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plsma Pk (WAU22119)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- DEFLECTO Wall File, 16-1/4x4x7", Clear (74301)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", CL (DEF50101)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- STEEL GRIP File Set 10Pc Sg (2265874)
- Storex Industries Wall Files