Shop All Wall Files
Storex Industries
Storex Industries 70208U06C Wall File; Legal; 16 x 7 - Smoke
Mfr # 70208U06C
Zoro # G403982030
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex Industries
- MFR # 70208U06C
- Zoro # G403982030
- UPC # 685442702080
- Country of Origin Canada
- Category Wall Files
Description
Features
- Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
- PVC-free.
- BPA-free.
- Global Product Type - Hanging File Systems-Wall Pocket
- Hanging File Systems Type - Wall
- For File Size - Legal
- Coupon Redeemable - Yes
- Width - 16 in.
- Number of File Pockets - 1
- Color - Smoke
- Material - Plastic
- Overall Height - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Buckles, 201Ss 11/4, PK25 (G44299)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- MANIMO Weighted Cat, 4.4 lb., Plush Animal (30122)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- OFFICEMATE Wall File Back Plate/Hangers, Black (21729)
- SAFCO Pocket, Magnetic Mesh, Black (4176BL)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- LORELL Wall Pockets, Ltr, 12-5/8"x4-3/4"x6-5/8", 4/CT, Black Mesh 4PK (LLR84144CT)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- Storex Industries Wall Files