Shop All Wall Files
Storex Industries
Storex Industries 70207U06C Wall File; Legal; 16 x 7 - Clear
Mfr # 70207U06C
Zoro # G103982118
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex Industries
- MFR # 70207U06C
- Zoro # G103982118
- UPC # 20685442702077
- Country of Origin Canada
- Category Wall Files
Description
Features
- Three types of mounting hardware included: wall anchors and screws, double sided tape, and pocket clips.
- PVC-free.
- BPA-free.
- Global Product Type - Hanging File Systems-Wall Pocket
- Hanging File Systems Type - Wall
- For File Size - Legal
- Coupon Redeemable - Yes
- Width - 16 in.
- Number of File Pockets - 1
- Color - Clear
- Material - Plastic
- Overall Height - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- ARCHITECTURAL MAILBOXES Carlisle Post Mount Mailbox Black (8760B-10)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- ZORO SELECT Wall File, 9 in. H, 15 in. W (45NG60)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- OFFICEMATE Officemate OIC21434CT Plastic Wall File; Clear (OIC21434CT)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- BROOKSIDE DESIGN, LLC 18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC618)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Black, PK3 (60000)
- Storex Industries Wall Files